Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB 8

MB 0

MB 0 BRG LOCKING WASHER ; 10MMX21MMX1MM 10EA/PAK

21MM Outside Diameter; 10MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-0 Locknut Part Number

Part #

MB 0

BDI #

1415380

PRICE
€ 0.66 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153100
EAN
7316570189964
Reversing Tang
No
Locknut Part Number
KM-0
Other Features
Face Dia 13.5 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
21MM Outside Diameter; 10MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-0 Locknut Part Number
Thickness
0.039 Inch | 1 Millimeter
Inside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Tang Width
0 Inch | 0 Millimeter