SKF
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK 10EA/PAK
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-6 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
€ 4.73 / each
INVENTORY
SKF
KM 0 BRG LOCKNUT ; 10MM IDX18MM ODX4MM WD 10EA/PAK
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
€ 2.27 / each
INVENTORY
SKF
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK 5EA/PAK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
€ 6.54 / each
INVENTORY
SKF
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
€ 39.56 / each
INVENTORY
SKF
KM 5 BRG LOCKNUT ; 38MM OD 7MM NOMINAL THK 10EA/PAK
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-5 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
€ 4.47 / each
INVENTORY