Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1070 SEAL KIT VERTICAL

1070 SEAL KIT VERTICAL

1070 VERTICAL SEAL KIT

Vertical Split Cover Seal Kit; 1070 Size or Series; Grid Coupling Type

Part #

1070 SEAL KIT VERTICAL

BDI #

597716

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
23153100
EAN
0697904051940
Part Type
Vertical Split Cover Seal Kit
Coupling Size or Series
1070
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Rubber Seals - Gaskets - Lube Plugs
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Vertical Split
Keyword String
Seal Cover Vertical Split
Manufacturer Item Number
1070 SEAL KIT VERTICAL +
Manufacturer Internal Number
05194
Weight / LBS
0.12
Long Description
Vertical Split Cover Seal Kit; 1070 Size or Series; Grid Coupling Type