TIMKEN LOVEJOY
1110 3.8720/3.8735 KW CPLG HUB W/PH
Grid Coupling Hub; 3.873" Bore; 6.31" Hub Diameter; 8.15" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 5" Length Thru Bore; 8.15" Overall Diameter; 1110 Size or Series; No Bushing; Steel; 3000 Max Speed; 82500In-Lbs Torque
BDI #
DODGE
1090T 1.998X1.999 0.5X.25KW SS CPLG HUB ; POR
Grid Coupling Hub; 1.999" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 3.9" Length Thru Bore; 6.336" Overall Diameter; 1090T Coupling Size or Series; No Bushing; Steel
BDI #
DODGE
1070T 1 7/8 COUPLING HUB ; 1-7/8" BORE 3.44" HUB DIA 4.53" FLANGE
Grid Coupling Hub; 1-7/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
1120 3.7470/3.7485 KW CPLG HUB W/PH
Grid Coupling Hub; 3.748" Bore; 7.06" Hub Diameter; 8.911" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 5.87" Length Thru Bore; 8.911" Overall Diameter; 1120 Size or Series; No Bushing; Steel; 2700 Max Speed; 121000In-Lbs Torque
BDI #
DODGE
1070T 1 3/4 COUPLING HUB
Grid Coupling Hub; 1-3/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Part #
BDI #