Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1050 COVER SET HORIZONTAL IMPERIAL

1050 COVER SET HORIZONTAL IMPERIAL

1050 IMPERIAL HORIZONTAL COVER SET

Grid Coupling Cover; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3.18" Width; 1050 Coupling Series

Part #

1050 COVER SET HORIZONTAL IMPERIAL

BDI #

597770

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.329
UNSPSC
31163000
EAN
0697904052763
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1050
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
1050 CVR SET 2PC HORIZ INCH @
Manufacturer Internal Number
05276
Weight / LBS
2.93
Long Description
Grid Coupling Cover; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3.18" Width; 1050 Coupling Series
Outside Diameter
5.43 Inch | 137.922 Millimeter
Width
3.18 Inch | 80.772 Millimeter