Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1140 COVER SET VERTICAL IMPERIAL

1140 COVER SET VERTICAL IMPERIAL

1140 IMPERIAL VERTICAL COVER SET

Grid Coupling Cover; 16.38" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 6.26" Width; 1140 Coupling Series

Part #

1140 COVER SET VERTICAL IMPERIAL

BDI #

597813

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
UNSPSC
31163000
EAN
0697904053197
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
1140
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
1140 CVR SET 2PC VERT INCH @
Manufacturer Internal Number
05319
Weight / LBS
27.06
Long Description
Grid Coupling Cover; 16.38" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 6.26" Width; 1140 Coupling Series
Outside Diameter
16.38 Inch | 416.052 Millimeter
Width
6.26 Inch | 159.004 Millimeter