Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE 1100TGHCOVER

PHE 1100TGHCOVER

PHE 1100TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

Grid Coupling Cover; 250MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 155MM Width; 1100 Coupling Series

Part #

PHE 1100TGHCOVER

BDI #

1422210

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.288
UNSPSC
31163000
EAN
7316572624067
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1100
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 250MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 155MM Width; 1100 Coupling Series
Width
6.102 Inch | 155 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter