Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1030 SPACER HUB LENGTH 1.625 W/HARDWARE

1030 SPACER HUB LENGTH 1.625 W/HARDWARE

1030 S-1.625 SPACER HUB W/HARDWARE

3.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 1-25/32" Between Shaft Ends; 1030 Size or Series; 3600 Max Speed; 1200In-Lbs Torque

Part #

1030 SPACER HUB LENGTH 1.625 W/HARDWARE

BDI #

598064

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.14
EAN
0697904062847
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1030
Maximum Speed RPM
3600
Torque
1200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.625
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer Item Number
1030 SPACER HUB S=1.625W/HDW @
Manufacturer Internal Number
06284
Weight / LBS
2.52
Long Description
3.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 1-25/32" Between Shaft Ends; 1030 Size or Series; 3600 Max Speed; 1200In-Lbs Torque
Outside Diameter
3.69 Inch | 93.726 Millimeter
Distance Between Shaft Ends
1.781 Inch | 45.237 Millimeter