Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1100T31/35 SPACER HUB CL3.812 NR 744344

1050T31/35 3.581 ; 006536

1050T31/35 3.581 ; 006536 ; SPACER HUB ASSEMBLY

4.94" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1050T Size or Series; 3600 Max Speed; 3500In-Lbs Torque

Part #

1050T31/35 3.581 ; 006536

BDI #

239163

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.428
UNSPSC
31163012
EAN
0782475258062
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1050T
Maximum Speed RPM
3600
Torque
3500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.581
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1050T31/35 SPACER ASSY X 3.581
Manufacturer Internal Number
006536
Weight / LBS
7.55
Long Description
4.94" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1050T Size or Series; 3600 Max Speed; 3500In-Lbs Torque
Outside Diameter
4.94 Inch | 125.476 Millimeter
Distance Between Shaft Ends
3.581 Inch | 90.957 Millimeter