Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1060T31/35 3.581

1060T31/35 3.581

1060T31/35 3.581 SPACER HUB ASSEMBLY

5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 5500In-Lbs Torque

Part #

1060T31/35 3.581

BDI #

239168

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.053
UNSPSC
31163012
EAN
0782475257775
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1060T
Maximum Speed RPM
3600
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.581
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1060T31/35 SPACER ASSY X 3.581
Manufacturer Internal Number
006545
Weight / LBS
11.13
Long Description
5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 5500In-Lbs Torque
Outside Diameter
5.69 Inch | 144.526 Millimeter
Distance Between Shaft Ends
3.581 Inch | 90.957 Millimeter