Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1050T31 4.38DBSE

1070T31/35 6.081 ; 006555

1070T31/35 6.081 ; 006555 ; NON RETURNABLE SPACER HUB ASSEMBLY

6" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 6.081" Between Shaft Ends; 1070T Size or Series; 3600 Max Speed; 8000In-Lbs Torque

Part #

1070T31/35 6.081 ; 006555

BDI #

239173

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.19
UNSPSC
31163012
EAN
0782475257591
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1070T
Maximum Speed RPM
3600
Torque
8000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 6.081
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1070T31/35 SPACER ASSY X 6.081
Manufacturer Internal Number
006555
Weight / LBS
20.238
Long Description
6" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 6.081" Between Shaft Ends; 1070T Size or Series; 3600 Max Speed; 8000In-Lbs Torque
Distance Between Shaft Ends
6.081 Inch | 154.457 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter