Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1080T31/35 SPACER HUB CL=4.812 NR 744345

1090T31/35 6.081

1090T31/35 6.081 SPACER HUB ASSEMBLY

8-1/4" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 6.081" Between Shaft Ends; 1090T Size or Series; 3600 Max Speed; 30000In-Lbs Torque

Part #

1090T31/35 6.081

BDI #

239184

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
20.085
UNSPSC
31163012
EAN
0782475257324
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1090T
Maximum Speed RPM
3600
Torque
30000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 6.081
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1090T31/35 SPACER ASSY X 6.081
Manufacturer Internal Number
006570
Weight / LBS
44.24
Long Description
8-1/4" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 6.081" Between Shaft Ends; 1090T Size or Series; 3600 Max Speed; 30000In-Lbs Torque
Distance Between Shaft Ends
6.081 Inch | 154.457 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter