REXNORD
REXNORD V125 HRB HUB VIVA 7392774
Jaw Coupling Hub; Elastomeric; V Series Straight Bore Style-Rough Bore HRB Hub
BDI #
TIMKEN LOVEJOY
QF1000X5-1/4 COUPLING HUB
Jaw Coupling Hub; 5-1/4" Bore; 7.811" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 10.5" Outside Diameter; 4.6" Length Thru Bore; QF1000 Size or Series; Set Screw; Steel; 3000 Maximum Speed; Red 84966 | White 162997 | Blue 162997In-Lbs Torque
Part #
BDI #
SKF
PHE L190HUB JAW HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Jaw Coupling Hub; 4-1/64" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 4.528" Outside Diameter; 2.126" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; 1770In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
QF100X2-3/4EU COUPLING HUB ; NON RETURNABLE
Jaw Coupling Hub; 2-1/2" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.92" Outside Diameter; 2.46" Length Thru Bore; QF100 Size or Series; Set Screw; Steel; 4800 Maximum Speed; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
QF100X1-7/16 COUPLING HUB
Jaw Coupling Hub; 1-7/16" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.92" Outside Diameter; 2.46" Length Thru Bore; QF100 Size or Series; Set Screw; Steel; 4800 Maximum Speed; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Part #
BDI #