Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP110HX 2 3/4 OBSOLETE DO NOT USE 12/20

TP110LX4 OBSOLETE DO NOT USE 12/20

TP110LX4 OBSOLETE DO NOT USE 12/20 ; TORQ/PRO NON RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 607

Part #

TP110LX4 OBSOLETE DO NOT USE 12/20

BDI #

313709

QTY

Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
79.401
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6072 to 17347Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP110LX4
Weight / LBS
153.4
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 607
Bore
4 Inch | 101.6 Millimeter