Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

975240-008

975240-008

975240-008 MECHANICAL TORQUE LIMITER ; NON RETURNABLE MTL30-PMT-FD-20MM-8/20

Torque Limiter; Reactive Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou

Part #

975240-008

BDI #

455401

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.725
EAN
0662284272704
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 8 to 20Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Full Disengagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
975240-008
Weight / LBS
1.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou
Bore
0.787 Inch | 20 Millimeter