KNIPEX
71 82 950 ; CONCRETE MESH CUTTING PLIER
Bolt and Chain Cutter; Center Cut Type; 1/4" at 48 HrC, 23/64" at 40 HrC, 7/16" at 19 HrC Maximum Cutting Capacity; Red/Blue Handle Color; Powder Coated Steel Tubing Handle Material; Ergonomic With Component Grip Handle Type; 48 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 12 Position Eccentric Bolt Mechanism; 37-1/2" Nominal Overall Length; For Steel Applicable Material
Part #
BDI #