Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
TIH 030M/110V/CSA

TIH 030M/110V/CSA

TIH 030M/110V/CSA

TIH 030M/110VC INDUCTION HEATER

Induction Heater; 100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material

Part #

TIH 030M/110V/CSA

BDI #

17228813

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
22.27
UNSPSC
40101831
EAN
7316572451366
Noun
Heater
Keyword String
Induction
Manufacturer URL
Product Detail
Induction Heater
Product Specification
100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material
Long Description
Induction Heater; 100-110V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material