RBC BEARINGS
CRBC 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" CROWNED LONG LIFE
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
S 112 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
S 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" DIA 2" WIDTH
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
CS 112 L CAM FOLLOWER BEARING ; 3-1/2" CROWNED SLOTTED HEAD/SEALED
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
IKO
CRH56VBUUR CAMFOLLOWER BEARING
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #