IKO
CRE 10V CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
BDI #
IKO
CRE 10UU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
BDI #
IKO
CR 10 1 VBUUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #
IKO
CRE 10 1 CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W ECC CST
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
BDI #
MCGILL
CF 5/8 N SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 13/32" RLR WD
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #