MCGILL
MCGILL SDMCF 100
Cam Follower Bearing; 100MM Roller Diameter; 50MM Roller Width; Flat Roller Surface; Stud Type; 36MM Stud Diameter; M36X3 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
HPC-100 LOAD RUNNER ; PLAIN STUD
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
NTN
NUKR100H TRACK RLR BRG ; 100 MM 46 MM
Cam Follower Bearing; 100MM Roller Diameter; 43MM Roller Width; Crowned Roller Surface; Stud Type; 36MM Stud Diameter; M36X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
NTN
NUKR100 ; POR NEEDLE ROLLER BEARING
Cam Follower Bearing; 100MM Roller Diameter; 43MM Roller Width; Crowned Roller Surface; Stud Type; 36MM Stud Diameter; M36X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
HPCE-100 LOAD RUNNER ; 100MM ROLLER DIA 52MM ROLLER WIDTH
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #