MCGILL
FCF 4 CAM FOLLOWER BEARING ; 4" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-4-M FLANGED LOAD RUNNER
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-4 FLANGED LOAD RUNNER ; STUD 4IN DIA FLAT W/FLANGE SURFACE STUD
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
FTRE 4 TRACK ROLLER ; POR 4" RLR DIA
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #
RBC BEARINGS
PTR 4 TRACK ROLLER ; 4" RLR DIA TRB
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #