Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
76 Items found
CategoriesCam Follower and Track Roller - Stud TypeRoller Diameter - Millimeter57.15
IKO
CRE 36 CAM FOLLOWER ; 7/8" STUD X 2-1/4" OD X 1-1/4" W ECC CST
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #

QTY

CONSOLIDATED BEARING
CRSBR-36 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #

QTY

KOYO
CRSBE-36 STUD TRACK ROLLER
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #

QTY

RBC BEARINGS
CH 72 L CAM FOLLOWER BEARING ; 2-1/4" CROWNED SLOTTED HEAD/SEALED
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #

QTY

MCGILL
CFH 2 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
BDI #

QTY