RBC BEARINGS
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FFLR-2-1/2-4 LOAD RUNNER ; 2.5" RLR DIA 1-11/16" RLR WD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
CF 2-1/2 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Open; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #
CONSOLIDATED BEARING
CRSBCE-40 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
MCGILL
FCFE 2 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat with Flange Roller Surface Profile; 1" Stud Diameter; 1-14 Thread Size; Standard Stud with Eccentric Bushing Stud Profile; Sealed Enclosure; Ball Bearing-Double Row; Not Relubricatable; Yes Hex Socket
Part #
BDI #