BROWNING
CBN3242SB3U184TC 8:1 HELICAL GR REDUCER ; 8:1 RATIO
Speed Reducer; Inline Type; Helical Gear; 8:1 Ratio; 3 Gear Frame; Double Reduction; 184TC Frame; Foot Mounting; 1.125" Shaft Diameter; 24.67" Length; 8.92" Height
Part #
BDI #
BROWNING
CBN-3001-S-B3-5-U-56C-NM REDUCER
Speed Reducer; Inline Type; Helical Gear; 4:1 Ratio; C-Face Input; Shaft Output; 2 Stages Reduction; 184TC Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1750RPM Input Speed; 350RPM Output Speed; 1.05HP Input; 192In-LB Output Torque
Part #
BDI #
BROWNING
CBN3012SB3U143TC GEARBOX ; 8:1 RATIO
Speed Reducer; Inline Type; Helical Gear; 8:1 Ratio; 3 Gear Frame; Double Reduction; 143TC Frame; Foot Mounting; 1" Shaft Diameter; 20.5" Length; 6.87" Height
Part #
BDI #
BROWNING
HI5472E 5.01 143TC M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Speed Reducer; Inline Type; 5.01:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 47 Series; Base Mounted; 7/8" Input Shaft Diameter; Aluminum; 1717In-Lbs Output Torque
Part #
BDI #
BROWNING
HI5372G2 49 56C M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Speed Reducer; Inline Type; 49:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 37 Series; Flange Mounted; 5/8" Input Shaft Diameter; Aluminum; 2015In-Lbs Output Torque
Part #
BDI #