OSBORN LOAD RUNNERS
HPV-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Cam Follower Bearing; 120MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
NTN
NUKR120 CAM FOLLOWER ; NON RETURNABLE 120MM 53MM 42MM DIA
Cam Follower Bearing; 120MM Roller Diameter; 50MM Roller Width; Crowned Roller Surface; Stud Type; 42MM Stud Diameter; M42X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
HPVE-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Cam Follower Bearing; 120MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #