BOSTON GEAR
D35B19 ALT TO PRINT 238770 SPROCKET
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Rows of Teeth; No Hardened Teeth; 2.637" Outside Diameter; 2.278" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Type; Minimum Plain Bore; No Keyway; Steel Material
BDI #
TSUBAKI
D35A19 ; POR SB HARDENED SPROCKET
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
DODGE
D35BTL19H-1008 ROLLER CHAIN SPROCKET ; POR NON RETURNABLE
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD35B19 ALT TO PRINT 238770 SPROCKET ; ROLLER CHAIN
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
TSUBAKI
HD35B19 X 7/8 1/4 X 1/4 KW2SS SPROCKET
Roller Chain Sprocket; 7/8" Bore; 35-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #