REXNORD
REXNORD SUCFS208C-40-PA-CL-O
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
BDI #
REXNORD
08 B-1 ROLLER CHAIN
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
REXNORD
V130 HRB HUB 7392803 ; NON RETURNABLE STEEL HUB
Hub, Elastomeric Coupling; 80MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 41MM Length Thru Bore; V130 Size or Series; No Bushing; No Keyway; Steel Material; 5100 Maximum Speed; 164Nm Torque
Part #
BDI #
REXNORD
Part #
BDI #