Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24 Items found
BrandTSUBAKIChain Size2082Hub TypeB-Hub One Side
TSUBAKI
2082B10H ROLLER CHAIN SPROCKET ; 2082 CHAIN 10T W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.36" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
2082B8H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.03" Outside Diameter; 5.226" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
2082B9H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.7" Outside Diameter; 5.848" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
HA2082B16F X 1-7/16 KW2SS SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

TSUBAKI
2082B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.67" Outside Diameter; 16.593" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY