SKF
3308 A/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
€ 88.18 / each
€ 193.29 / each
INVENTORY
GATES
2830V367 VARIABLE SPEED BELT ; 30DEG ANGLE 36.7" P LG
30 Degree Angle Series; Variable Speed Style; 36.7" Pitch Length; 1-3/4" Width; 37.9" Outside Length; Polyester Tensile Material
Part #
BDI #
DODGE
6H COUPLING SLEEVE ; 3-3/4" OD HYTREL
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque
Part #
BDI #
RENOLD
Part #
BDI #
DODGE
1020T HUB RB NO BORE ; 006290 CPLG HUB ; 1-1/8" BORE T-TAPERED REBORABLE
Grid Coupling Hub; 1.56" Hub Diameter; 2-1/4" Flange Outside Diameter; Shaft; No Bore; No Keyway; 1.9" Length Thru Bore; 2-1/4" Overall Diameter; 1020T Size or Series; No Bushing; Steel; Horizontal 4500 | Vertical 6000 Max Speed; 464In-Lbs Torque
BDI #