NORGREN
2623000303023050 ; Ventil 5/2 ND6, 1/4 monostabil,230VAC
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 145 PSI; 14 To 122 Deg F; NBR Seal; Aluminum
Part #
BDI #
FESTO
VSVA-B-M52-AH-A2-3AC1 NR. 547219 ; AIR SOLENOID VALVE
Piston Valve; 5 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
BDI #
REGADA
REGADA El.mag.ventil 2VE25DA, 230V - s cievkou
Flow Control Valve; 1" G Port; 2 Port | 1 Way; 2 Position; 230 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 1.6 MPa; 14 To 122 Deg F; NBR | EPDM Seal; Brass
BDI #
FESTO
VUVB-S-M42-AZD-Q6-3AC1 NR. 537595
Piston Valve; 6 MM Tubing OD Port; 4 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Viton | HNBR | Buna-N Seal; Plastic
BDI #
SMC
VX224BZ2EXNB ; VX2 BODY PT 1/4
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Part #
BDI #