SATI
SATI 085-1/Z=35 NR. CS08035
Roller Chain Sprocket; 085-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 147.6MM Outside Diameter; 141.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SATI
SATI 085-1/Z=31 NR. PS08031
Roller Chain Sprocket; 085-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 131.5MM Outside Diameter; 125.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SATI
SATI 085-1/Z=16 NR. PS08016
Roller Chain Sprocket; 085-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 70.9MM Outside Diameter; 65.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SATI
SATI 085-1/Z=19 NR. PS08019
Roller Chain Sprocket; 085-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 82.9MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #