SMC
KQ2Y13-36AS
Tube Connector; 1/2" X 1/2" Tube OD; 3/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y13-36S
Part #
BDI #
TSUBAKI
H50B18F X 1-3/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INA
RASEY50-XL-N X-LIFE &&&-I PILLOW BLK BRG ; 0
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
MEGADYNE GROUP
10T5/455 TIMING BELT ; 10MM W 5MM P 455MM PITCH LG
Synchronous Belt; 5MM Pitch; 455MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
BDI #