SKF
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK 5EA/PAK
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
INA
KS25-PP LINEAR BALL BEARING
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Part #
BDI #
FESTO
CPE10-M1BH-5L-M7 NR. 196927 ; AIR SOLENOID VALVE 5/2 MONOSTABLE
Piston Valve; M7 Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
BDI #
FESTO
Part #
BDI #
TSUBAKI
B205 CAM CLUTCH BEARING
Clutch; Manual Activation; Straight - Finished; 23.622MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 72Lb-Ft Torque; Mechanical; 200 Series; Cylindrical Housing; 1800 Max RPM
Part #
BDI #