SKF
LAGD 125/HMT68 GAS DRIVEN LUBRICATOR ; SGL POINT 125ML 1/4" THREADED 10EA/PAK
Single Point Lubricator; 125ML; With Lhmt 68 Medium Temperature Chain Oil
Part #
BDI #
TSUBAKI
C2050CLCP CONNECTING LINK ; COT TYPE
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
80SS RIV ROLLER CHAIN ; 1" PITCH 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
LOCTITE
PC 9410 5GAL KIT IDH 235573 ; 95555 GROUTING CONCRETE REPAIR KIT 5 GAL
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 5 Gal; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
BDI #
GATES
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4300 PSI - 296 Bar Operating Pressure
Part #
BDI #