LOCTITE
SF 7649 4.5OZ IDH 209715 THREADLOCKER ; 21348 CAN 4.5OZ LIQUID GREEN 10EA/CS
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 4.5 Oz; Liquid; Passive Metal or Inert Surface; Green
Part #
BDI #
GATES
2TH7 XCTN HYDRAULIC HOSE ; 1/8" HOSE ID
Hydraulic; 1/8" Inside Diameter; 0.32" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Part #
BDI #
TIMKEN LOVEJOY
L095 HUB 7/16 1/8X1/16 KW ; 7/16" BORE 2.11" HUB DIA
Jaw Coupling Hub; 7/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
KOYO
6313 C2FYP5 BALL BEARING ; 65MM BORE 140MM OD 33MM WD
Precision Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
BDI #
REXNORD
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE
3-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.34" Between Shaft Ends; 5.089" Width; E2 Size or Series; 7500 Max Speed; 190In-Lbs Torque
Part #
BDI #