GATES
20G-20FJX STRAIGHT COUPLING ; 1-1/4" HOSE ID 1-5/8"-12 FEMALE JIC 37
Tube Coupling; Straight; Series-G25; 1-1/4" X 1-5/8-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 41MM Stem; 50MM Nut Hex; 4.42" LG; Carbon Steel; Domestic
Part #
BDI #
GATES
G44100-0404 4GLX-4MP HOSE COUPLING
Hose Coupling; GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.563" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.4 MP End Connection Type; 1/4"-18 End Connection Size; 1.142" Cutoff Size; 2.169" Length; For Use With All Type of Textile-Reinforced Hose
Part #
BDI #
GATES
8MB-8MJ HYDRAULIC HOSE ADAPTER ; 3/4"-16 X 3/4"-16 SAE THREAD
Straight Adapter; 3/4-16 Nominal; Male O-Ring Boss X 37 Deg Male JIC Flare; Steel; Import; SAE to SAE; G60
Part #
BDI #
GATES
12MB-8MJ HYDRAULIC HOSE ADAPTER ; 1-1/16"-12 X 3/4"-16 SAE THREAD
Straight Adapter; 1-1/16-12 X 3/4-16 Nominal; Male O-Ring Boss X 37 Deg Male JIC Flare; Steel; Import; SAE to SAE; G60
Part #
BDI #
GATES
4G-4FJX90M BENT TUBE COUPLING ; 1/4" HOSE ID 7/16"-20 FEMALE JIC 37DEG
Tube Elbow; Female JIC 37 Deg Flare Swivel-90 Deg Bent Tube; 7/16-20 Thread Size; 25/64 Female Thread ID; 7/16" Male Thread Od
Part #
BDI #