BOSTON GEAR
GH69A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 8-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 69 Teeth; 14-1/2 Degree Pressure Angle; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB69B CHANGE SPUR GEAR ; 3/4" FINISHED BORE 16 DP 69T
Change Gear; 3/4" Bore; 4-5/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 69 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD69A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 5-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 69 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
TSUBAKI
16BA69 ; POR SPROCKET SB
Roller Chain Sprocket; 16B-1 Chain; 69 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
BOSTON GEAR
GA69B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 5/8" Bore; 3.45" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 69 Teeth; 14-1/2 Degree Pressure Angle; 1.56" Hub Diameter; Cast Iron
Part #
BDI #