Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0155M009 6F

0155M009 6F

PULLEY 0155M009 6F

Pulley, Synchronous; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 15 Teeth; 10.566MM Face Width; Rough Bore; 27MM Flange OD; 22.73MM Outside Diameter; 23.87MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0155M009 6F

BDI #

15034820

QTY

INVENTORY:
7
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-9
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 15 Teeth; 10.566MM Face Width; Rough Bore; 27MM Flange OD; 22.73MM Outside Diameter; 23.87MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Pitch Diameter
0.94 Inch | 23.87 Millimeter
Outside Diameter
0.895 Inch | 22.73 Millimeter