Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-18S-15

0165M025

PULLEY 0165M025

Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 16 Teeth; 10.566MM Face Width; Rough Bore; 27.788MM Flange OD; 24.333MM Outside Diameter; 25.465MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0165M025

BDI #

15034828

QTY

INVENTORY:
2
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 16 Teeth; 10.566MM Face Width; Rough Bore; 27.788MM Flange OD; 24.333MM Outside Diameter; 25.465MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Pitch Diameter
1.003 Inch | 25.465 Millimeter
Flange Outside Diameter
1.094 Inch | 27.788 Millimeter
Outside Diameter
0.958 Inch | 24.333 Millimeter