Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0185M025 6F

0185M025 6F

0185M025 6F ; PULLEY

Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 18 Teeth; 16.662MM Face Width; Rough Bore; 31.75MM Flange OD; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0185M025 6F

BDI #

15034805

QTY

INVENTORY:
9
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 18 Teeth; 16.662MM Face Width; Rough Bore; 31.75MM Flange OD; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; No Keyway; Minimum Plain Bore
Outside Diameter
1.083 Inch | 27.51 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Pitch Diameter
1.128 Inch | 28.65 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter