Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

02814M055N 6F pilot bored

02814M055N 6F pilot bored

028 14M 055N 6F PILOT BORED ; PULLEY

Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Rough Bore; 141.224MM Flange OD; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

02814M055N

BDI #

15037087

QTY

INVENTORY:
2
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26111812
Belt Pitch
14 Millimeter
Belt Style
14M-55
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Synchronous Plus Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Rough Bore; 141.224MM Flange OD; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter