Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12L075

032L075N

PULLEY 032L075N ; REMENICA

Pulley, Synchronous; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

032L075N

BDI #

15034866

QTY

INVENTORY:
1
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26111812
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.79 Inch | 96.26 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.06 Inch | 103.124 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter