Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

04414M040N

04414M040N

IPL 04414M040N ; REMENCA

Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 44 Teeth; 46.05MM Face Width; Rough Bore; 211.836MM Flange OD; 193.294MM Outside Diameter; 196.08MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

04414M040N

BDI #

15037092

QTY

INVENTORY:
2
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26111812
Belt Pitch
14 Millimeter
Belt Style
14M-40
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Synchronous Plus Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 44 Teeth; 46.05MM Face Width; Rough Bore; 211.836MM Flange OD; 193.294MM Outside Diameter; 196.08MM Pitch Diameter; No Keyway; Minimum Plain Bore
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
8.34 Inch | 211.836 Millimeter