Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

144-8M-30 NR. 08M3014

0605M009 6W

PULLEY 0605M009 6W

Pulley, Synchronous; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 60 Teeth; 13.868MM Face Width; Rough Bore; 94.35MM Outside Diameter; 95.493MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0605M009 6W

BDI #

15034822

QTY

INVENTORY:
7
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-9
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 60 Teeth; 13.868MM Face Width; Rough Bore; 94.35MM Outside Diameter; 95.493MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.546 Inch | 13.868 Millimeter
Pitch Diameter
3.76 Inch | 95.493 Millimeter
Outside Diameter
3.715 Inch | 94.35 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter