Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

06B-3 C/L

06B-3 C/L

WIPPERMANN 06B-3 C/L

Chain Link; 06B-3 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter

Part #

06B-3 C/L

BDI #

1485823

QTY

Manufacturer Name
WIPPERMANN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Chain Size
06B-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.wippermann.com
Long Description
Chain Link; 06B-3 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter