Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0725M015N 6W

0725M015N 6W

0725M015N 6W ; PULLEY

Pulley, Synchronous; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 72 Teeth; 19.837MM Face Width; Rough Bore; 113.436MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0725M015N 6W

BDI #

15034817

QTY

INVENTORY:
4
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-15
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 72 Teeth; 19.837MM Face Width; Rough Bore; 113.436MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
4.466 Inch | 113.436 Millimeter