Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P25-5MGT-15-MPB

0725M025 6W

72 5M 25 6W

Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 72 Teeth; 26.416MM Face Width; Rough Bore; 118.364MM Flange OD; 113.436MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

0725M025 6W

BDI #

15047837

QTY

INVENTORY:
9
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Hawk PD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 72 Teeth; 26.416MM Face Width; Rough Bore; 118.364MM Flange OD; 113.436MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
4.466 Inch | 113.436 Millimeter
Flange Outside Diameter
4.66 Inch | 118.364 Millimeter