Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS10B-1B15T-T

08B-1/Z=18HT NR. PS09T18

08B-1/Z=18/PS09T18 ; KOLESO

Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

08B-1/Z=18HT NR. PS09T18

BDI #

15041837

QTY

INVENTORY:
5
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
08B-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.88 Inch | 73.14 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter