Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1/SPA112 1610 NR. AT01121

1/SPA112 1610 NR. AT01121

SPA-112/1 TL1610 ; Klinová remenica SPA

1 Grooves; 117.5MM Outside Diameter; Bushed; 1610; SPA Belt Series; 112MM Pitch Diameter Minimum; 112MM Pitch Diameter Maximum; Keyway

Part #

AT01121

BDI #

1404555

QTY

INVENTORY:
3
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
1 Grooves; 117.5MM Outside Diameter; Bushed; 1610; SPA Belt Series; 112MM Pitch Diameter Minimum; 112MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
4.409 Inch | 112 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Outside Diameter
4.626 Inch | 117.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.409 Inch | 112 Millimeter