Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1/SPZ75 1108 NR. ZT00751

1/SPZ75 1108 NR. ZT00751

SPZ 75/1 TL1108 ; Klinová remenica SPZ

1 Grooves; 79MM Outside Diameter; Bushed; 1108; SPZ Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway

Part #

ZT00751

BDI #

1405661

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1108
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
1 Grooves; 79MM Outside Diameter; Bushed; 1108; SPZ Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
2.953 Inch | 75 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 14 To 25 Millimeter
Pitch Diameter Maximum
2.953 Inch | 75 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
3.11 Inch | 79 Millimeter